Shop All Carbide Burs
Zoro Select
Carbide Bur, Ball, 1/4
Mfr # 19D838
Zoro # G4590275
original price:
$13.75
21% off
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Ball
- Cutter Dia. 1/4"
- Length of Cut 7/32 in
- Trade Number SD-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 19D838
- Zoro # G4590275
- UPC # 190735396131
- Country of Origin China
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 7/32 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 1/4 in |
Shank Length | 1 3/4 in |
Shank Dia. | 1/4 in |
Head Length | 7/32 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 7/32 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SD-1, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Ball, Shank Length 1 3/4 in, Operating Speed - Maximum 30,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAWK INDUSTRIAL Media Blast Carbide Air Jet Gun Combo Set 5/32" ID (10105)
- BRUSH RESEARCH MANUFACTURING 84N1000 84 Series Tube Brush-For Thru Holes. 1" Dia., .017 Nylon, 3" Brush Part, 12" OAL, Ring Handle (84N1000)
- SUPERIOR ABRASIVES Shop Roll, 2"x50 yd., A/O, Grit 500 (A020845)
- DMT Diamond Bench Stone, Coarse, 10in. L (D10C)
- ZORO SELECT Carbide Bur, Tree, 1/8 In, 1/8 Shank (310-001146)
- ZORO SELECT Carbide Bur, Taper Radius End, 5/16 (19D919)
- ZORO SELECT Carbide Bur, Tree, 3/4 In, 1/4 Shank (310-002123)
- ZORO SELECT Carbide Bur, Ball, 3/32 (19D703)
- ZORO SELECT Carbide Bur, Tree, 1/8 In, 1/8 Shank (310-002110)
- ZORO SELECT Carbide Bur, Cylinder, 5/32 In, 1/8 Shank (310-002008)
- DRILL AMERICA 7/16"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC4)
- Zoro Select Carbide Burs