Shop All Carbide Burs
Zoro Select
Carbide Bur, Ball, 1/2
Mfr # 19D851
Zoro # G4559213
original price:
$20.50
7% off
new price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Ball
- Cutter Dia. 1/2"
- Length of Cut 7/16 in
- Trade Number SD-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19D851
- Zoro # G4559213
- UPC # 190735396261
- Country of Origin China
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 7/16 in |
Overall Length | 2 3/16 in |
Shank Size | 1/4" |
Head Dia. | 1/2 in |
Shank Length | 1 3/4 in |
Shank Dia. | 1/4 in |
Head Length | 7/16 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 7/16 in, Included Angle Not Applicable, Overall Length 2 3/16 in, Trade Number SD-5, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Ball, Shank Length 1 3/4 in, Operating Speed - Maximum 40,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/2" POLINOX® Cross Buffs, 8-32 Thd. - 3 Layers, Aluminum Oxide - Coarse Grade (44210)
- WEILER Flap Disc, 4-1/2inx60Grit, 5/8-11,13000RPM (98927)
- METABO Flap Disc 4 1/2" Flapper Plus JUMBO 60 7/8 T29 Fiberglass (629432000)
- 3M Dbl Sided Wool Compounding Pad, 33280, PK6 (33280)
- ZORO SELECT Carbide Bur, Radius End, 1 In, 1/4 Shank (310-002078)
- ZORO SELECT Carbide Bur, Oval, 1/4 In, 1/8 Shank (310-001103)
- ZORO SELECT Carbide Bur, Radius End, 3/8 In, 1/4 Shank (310-002073)
- ZORO SELECT Carbide Bur, Pointed Cone, 5/8 (19D909)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-002601)
- ZORO SELECT Carbide Bur, Tree, 1/2 In, 1/4 Shank (310-002121)
- WALTER SURFACE TECHNOLOGIES Carbride Burr, Ball Sd, 1/4"x5/8"x9/16" (01V011)
- Zoro Select Carbide Burs