Shop All Crowd Control Post & Ropes
Zoro Select
Carabiner Magnet Ring, 3", Black, PK6
Mfr # 72103-6
Zoro # G7314030
product price: $130.99
/pk 6, $21.83/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 in
- Color Black
- Material Polyethylene
- Finish Matte
- For Use With 2 in Plastic Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 72103-6
- Zoro # G7314030
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 3 in |
Details
Item | Carabiner Magnet Ring |
Color | Black |
Material | Polyethylene |
Finish | Matte |
For Use With | 2 in Plastic Chain |
Application | Outdoor or Indoor |
Accessory Type | Carabiner Magnet Ring |
Compatible Barrier | Chain |
Description
Carabiner Magnet Ring, Product Type Magnet Ring/Carabiner Kit, For Use With 2 in Plastic Chain, Compatible Barrier Chain, Color Black, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Outside Diameter Not Applicable, Material Polyethylene, Finish Matte, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Lens (6898)
- MUSTANG SURVIVAL Life Vest, Red/Black, L (MV462602-123-L-216)
- MTI INDUSTRIES 12V 25 Series Safe-T-Alert Mini RV Dual Carbon Monoxide/Propane Alarm (25-741-WT)
- NMC Symbol Life Buoy With Line Imo Label, IMO203R (IMO203R)
- ZORO SELECT Stanchion, Post Dia. 2", Yellow (93502)
- ZORO SELECT 3" S-Hook - Yellow, Acetal, 10 pk (80302-10)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Red Plastic Chain (30005-P)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Red Plastic Chain (30005-50)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Yellow Plastic Chain (30002-P)
- ZORO SELECT 2.5" Ground Pole - Orange, Reflective, 6 pk (95412-6DOT)
- US WEIGHT Yellow Premium Steel Stanchion with 7.5ft Retractable Chevron Belt (U2104CYB)
- Zoro Select Crowd Control Post & Ropes