Shop All Key Rings
Zoro Select
Carabineer Key Holder, Black
Mfr # 25PA28
Zoro # G5353171
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snap-On Caribeener Hook
- Material Aluminum
- Color Black
- Finish Black Coated
- For Use With Hold Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25PA28
- Zoro # G5353171
- UPC # 190735036891
- Country of Origin China
- Category Key Rings
Dimensions
Ring Dia. (In.) | 1 7/32 in |
Overall Length (In.) | 4 39/64 in |
Details
Item | Carabiner Key Holder |
Type | Snap-On Caribeener Hook |
Material | Aluminum |
Color | Black |
Finish | Black Coated |
For Use With | Hold Keys |
Includes | Split Key Ring |
Accessory Type | Carabiner Key Holder |
Description
Carabiner Key Holder,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON SFIC Core, 6-pin H Keyway, Best Caps, Uncombinated, 626, 4 Pack (CB846 H 626 (4PK))
- PRIME-LINE LATCH GARD 3X11"" BRASS (U 10027)
- STRYBUC HD Pneumatic Closer (18-97B)
- DUCTMATE Access Door, 8 In. H, 8 In. W, Cammed (GRFDH8GA)
- ZORO SELECT Blank Key Tag, Assorted (Blue, Red, Green, Yellow, Each 5Pcs), 20 PK (33J891)
- ZORO SELECT Key Tag Numbered 1 to 100, White, 100 PK (33J887)
- ZORO SELECT Key Cap, Assorted, 20 PK (25PA21)
- ZORO SELECT Split Key Ring, 1 1/2 in Ring Size, 25 PK (1F100)
- ZORO SELECT Wrist Coil, Blue, 5 PK (25PA14)
- ZORO SELECT Key Tag Numbered 101 to 200, White, 100 PK (33J880)
- LUCKY LINE Key Tag, Clear, 20 PK (2041020)
- Zoro Select Key Rings