Shop All Traffic Barricades
Zoro Select
Car Stop, Rubber, 4 in H, 6 ft L, 6 in W, Blue/White
Mfr # GNRS1620WB
Zoro # G6152021
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Height 4 in
- Width 6 in
- Cable Channel Height No Cable Channel
- Recycled Content (%) 100%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GNRS1620WB
- Zoro # G6152021
- UPC # 662641877948
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 4 in |
Length | 6 ft |
Width | 6 in |
Cable Channel Height | No Cable Channel |
Cable Channel Width | No Cable Channel |
Details
Item | Car Stop |
Color | Blue/White |
Material | Rubber |
Recycled Content (%) | 100% |
Parking Stop Material | Rubber |
Tensile Strength | 350 psi |
Parking Curb Installation Method | Bolts on Concrete, Spikes on Asphalt |
Type of Installation | Concrete Mounting Hardware |
Number of Holes | 4 |
Installs to Surface | Asphalt, Concrete |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Installation Method | Bolts on Concrete, Spikes on Asphalt |
Product Type | Parking Stop |
Number of Installation Holes | 4 |
Installation Surface | Asphalt, Concrete |
Includes Installation Hardware | No |
Curb Material | Rubber |
Installation Type | Concrete Mounting Hardware |
Description
Car Stop, Product Type Parking Stop, Installation Surface Asphalt, Concrete, Installation Method Bolts on Concrete, Spikes on Asphalt, Length 6 ft, Height 4 in, Material Rubber, Width 6 in, Includes Installation Hardware No, Number of Installation Holes 4, Color Blue/White, Tensile Strength 350 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 535-00097 (535-00097)
- HEXARMOR Safety Gloves, Orange/White, M, PR (4075-M (8))
- VIKING Viking AMC Sock (VF22-8/9)
- MCR SAFETY Prem Grn Goatskin Drvr Keystone, 2XL, PK12 (3611XXL)
- ZORO SELECT Car Stop, Rubber, 4 in H, 1 ft 10 in L, 6 in W, Black/Yellow (GNRS1319YB)
- ZORO SELECT Car Stop, Rubber, 4 in H, 6 ft L, 6 in W, Black/Yellow (GNRS1610YB)
- ZORO SELECT Car Stop, Rubber, 4 in H, 4 ft L, 6 in W, Black/Yellow (GNRS1410YB)
- ZORO SELECT Barrier Tape Clip, ABS Plastic, 1 1/2 in H, 5 in L, 1/2 in W, White (03-500-BTC)
- ZORO SELECT Parking Curb, 4 in H, 3 ft L, 6 in W, Black/Yellow (490W87)
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 18 in H, Orange, One Reflective Stripe (6FHA0)
- ZORO SELECT Channelizer Cone, 42 in. H, Orange, HDPE (03-770-42-P)
- Zoro Select Traffic Barricades