Shop All Traffic Barricades
Zoro Select
Car Stop, Rubber, 4 in H, 6 ft L, 6 in W, Black/White
Mfr # GNRS1620WH
Zoro # G6152030
original price:
$63.69
7% off
new price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Height 4 in
- Width 6 in
- Parking Stop Material Rubber
- Number of Holes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GNRS1620WH
- Zoro # G6152030
- UPC # 662641884809
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 4 in |
Length | 6 ft |
Width | 6 in |
Cable Channel Width | No Cable Channel |
Cable Channel Height | No Cable Channel |
Details
Item | Car Stop |
Color | Black/White |
Material | Rubber |
Parking Stop Material | Rubber |
Number of Holes | 4 |
Tensile Strength | 350 psi |
Recycled Content (%) | 100% |
Installs to Surface | Asphalt, Concrete |
Type of Installation | Concrete Mounting Hardware |
Parking Curb Installation Method | Bolts on Concrete, Spikes on Asphalt |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Number of Installation Holes | 4 |
Installation Method | Bolts on Concrete, Spikes on Asphalt |
Product Type | Parking Stop |
Installation Surface | Asphalt, Concrete |
Curb Material | Rubber |
Includes Installation Hardware | No |
Installation Type | Concrete Mounting Hardware |
Description
Car Stop, Product Type Parking Stop, Installation Surface Asphalt, Concrete, Installation Method Bolts on Concrete, Spikes on Asphalt, Length 6 ft, Height 4 in, Material Rubber, Width 6 in, Includes Installation Hardware No, Number of Installation Holes 4, Color Black/White, Tensile Strength 350 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Disconnect Power Supplies Label, Pk5 (CGA15AP)
- LITHONIA LIGHTING Exit Sgn, Thrmplstc, Wht, 11 3/4in, 1W (LQM S W 3 R MVOLT EL N SD M6)
- LYLE Decal, Warning Authorized, 7 x 5", Sign Background Color: Orange (LCU6-0010-ND_7X5)
- GEORGIA BOOT Size 11.5 Alloy Alloy Toe Boots, Brown (GB00597 M 115)
- ZORO SELECT Car Stop, Rubber, 4 in H, 4 ft L, 6 in W, Black/Yellow (GNRS1410YB)
- ZORO SELECT Car Stop, Rubber, 4 in H, 1 ft 10 in L, 6 in W, Black/Yellow (GNRS1319YB)
- ZORO SELECT Car Stop, Rubber, 4 in H, 6 ft L, 6 in W, Blue/White (GNRS1620WB)
- ZORO SELECT Speed Bump Glue Down Kit, Stainless Steel, Steel, Silver (SB-108-GDK)
- ZORO SELECT Parking Curb Glue Down Kit, Stainless Steel, Steel, Silver (CS-GD-2)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 36 in H, 3 in L, 25 in W, White (136-WLGQ2438-OBEG)
- ZORO SELECT Traffic Cone, 36 In.Fluorescent Lime (6FHA8)
- Zoro Select Traffic Safety