Shop All Traffic Barricades
Zoro Select
Car Stop, Rubber, 4 in H, 1 ft 10 in L, 6 in W, Black/Yellow
Mfr # GNRS1319YB
Zoro # G6152076
original price:
$23.05
5% off
new price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Height 4 in
- Width 6 in
- Parking Curb Installation Method No Hardware Required
- Recycled Content (%) 100%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GNRS1319YB
- Zoro # G6152076
- UPC # 662641877924
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 4 in |
Length | 22 in |
Width | 6 in |
Cable Channel Height | No Cable Channel |
Cable Channel Width | No Cable Channel |
Details
Item | Car Stop |
Color | Black/Yellow |
Material | Rubber |
Parking Curb Installation Method | No Hardware Required |
Recycled Content (%) | 100% |
Type of Installation | Free Standing |
Installs to Surface | Asphalt, Concrete |
Tensile Strength | 350 psi |
Parking Stop Material | Rubber |
Number of Holes | 0 |
Installation Method | No Hardware Required |
Installation Surface | Asphalt, Concrete |
Includes Installation Hardware | No |
Product Type | Parking Stop |
Curb Material | Rubber |
Number of Installation Holes | 0 |
Installation Type | Free Standing |
Description
Car Stop, Product Type Parking Stop, Installation Surface Asphalt, Concrete, Installation Method No Hardware Required, Length 22 in, Height 4 in, Material Rubber, Width 6 in, Includes Installation Hardware No, Number of Installation Holes 0, Color Black/Yellow, Tensile Strength 350 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Overlay, 4-1/2 In x4-1/2 In, PK100 (60324)
- RADIANS Radians RW07 High Visibility Rainwear Overalls (RW07O-ESGV-XL)
- BRADY Pipe Marker, Cold Water Supply, PK5 (7057-4-PK)
- BRISKHEAT Monitor Light Kit, Green, Steady, 240V (JHE-LG-GET)
- ZORO SELECT Car Stop, Rubber, 4 in H, 4 ft L, 6 in W, Black/Yellow (GNRS1410YB)
- ZORO SELECT Car Stop, Rubber, 4 in H, 6 ft L, 6 in W, Blue/White (GNRS1620WB)
- ZORO SELECT Car Stop, Rubber, 4 in H, 6 ft L, 6 in W, Black/White (GNRS1620WH)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 36 in H, 3 in L, 25 in W, White (136-WLGQ2409-OBEG)
- ZORO SELECT Traffic Cone, 5 lb., Orange Cone Color (RS70025C)
- ZORO SELECT Traffic Cone, 18 In.Fluorescent Lime (6FHA6)
- ZORO SELECT Trim Line Base, Rubber, 1 in H, 17 in L, 15 1/4 in W, Black (03-752-10)
- Zoro Select Traffic Barricades