Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, 832X.440X.250 Thrd Sz, 0.44 in Lg, Plain
Mfr # 196167
Zoro # G2459631
product price: $22.99
/pk 20, $1.15/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 832X.440X.250
- Fastener Length 0.44 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 196167
- Zoro # G2459631
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | 832X.440X.250 |
Fastener Length | 0.44 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Panel Screws,832x.440x.25,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Drywall Screw, #6 x 1 in, Steel, Flat Head Torx Drive, 301 PK (55497)
- ZORO SELECT Taper Pin, 4 x 70mm, PK25 (M39000.040.0070)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 2-1/4 in L, 25 PK (U04132.050.0225)
- ZORO SELECT 1/4"-20 x 3 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51320.025.0300)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 19/32 in Lg, 7/32 in Thrd Lg, Smooth, Passivated (604H)
- ZORO SELECT Captive Panel Screw, 632X.430X.250 Thrd Sz, 0.43 in Lg, Black (196130)
- ZORO SELECT Captive Panel Screw, #4-40 Thrd Sz, 21/32 in Lg, 9/32 in Thrd Lg, Knurled, Plain (100SS440)
- ZORO SELECT Captive Panel Screw, 5/16-18X1 1/4 Thrd Sz, 1-1/4 in Lg, Flush, Plain Steel (3120SCN300)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 7/16 in Lg, 3/16 in Thrd Lg, Knurled, Passivated (114116-437-SS)
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 3/4 in Lg, 9/32 in Thrd Lg, Smooth, Plain 18-8 Stainless Steel (409SS1024)
- NEWPORT FASTENERS Captive Panel Screw, #10-32 Thrd Sz, Plain Steel (196204)
- Zoro Select Captive Panel Screws