Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, 832X.440X.125 Thrd Sz, 0.44 in Lg, Plain
Mfr # 196358
Zoro # G2459272
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 832X.440X.125
- Fastener Length 0.44 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 196358
- Zoro # G2459272
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | 832X.440X.125 |
Fastener Length | 0.44 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Finish | Plain |
Item | Captive Panel Screw |
Description
832X.440X.125 Retractable Captive Panel Fastener Flare In Style Natural Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Washer Assortments, 10-9X5/8 6 L, PK3000, Wood, Black Oxide Finish (1010DTRW17DB)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 8, Black Oxide, 11/16 in Ht, 25 PK (U11095.050.0001)
- ZORO SELECT Standoff Cap, 1/4"-20 Thrd Sz, 18-8 Stainless Steel Brushed, 2 PK (ZA0244-SS32D)
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/8" Dia., Hex, 3" L, Steel Zinc Plated, 50 PK (LDT-3830)
- ZORO SELECT Captive Panel Screw, 4-40X3/8 Thrd Sz, 3/8 in Lg, Flush, Eletro - Tin Phosphor Bronze (0406SBKFH)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 1 1/4 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (110SS1032)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 27/32 in Lg, 5/16 in Thrd Lg, Smooth, Passivated (609H)
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 1 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (213SS)
- ZORO SELECT Captive Panel Screw, 632X.400X.036 Thrd Sz, 0.4 in Lg, Plain (196510)
- ZORO SELECT Captive Panel Screw, 1032X.370X.187 Thrd Sz, 0.37 in Lg, Plain (196204)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 1 in Lg, 7/32 in Thrd Lg, Knurled, Passivated (211SS832)
- Zoro Select Captive Panel Screws