Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, 832X.440X.125 Thrd Sz, 0.44 in Lg, Black
Mfr # 196361
Zoro # G2459132
product price: $40.99
/pk 20, $2.05/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 832X.440X.125
- Fastener Length 0.44 in
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 196361
- Zoro # G2459132
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | 832X.440X.125 |
Fastener Length | 0.44 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Finish | Black |
Item | Captive Panel Screw |
Description
832X.440X.125 Retractable Captive Panel Fastener Flare In Style Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Drywall Screw, #6 x 1-5/8 in, Flat Head (40874)
- SUBURBAN BOLT AND SUPPLY External Tooth Lock Washer, For Screw Size 7/16 in Steel, Plain Finish (A0580280000E)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 1/8 in Wd, 3 5/16 in Ht, Zinc Plated Steel, 5 PK (5ZA44)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel K-Lath Head Phillips Drive, 3400 PK (B29580.016.0075)
- ZORO SELECT Captive Panel Screw, 1032X.410X.036 Thrd Sz, 0.41 in Lg, Plain (196538)
- ZORO SELECT Captive Panel Screw, 832X.310X.125 Thrd Sz, 0.31 in Lg, Plain (196149)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 0.22 in Lg, Natural (196439)
- ZORO SELECT Captive Panel Screw, 632X.270X.036 Thrd Sz, 0.27 in Lg, Plain (196459)
- ZORO SELECT Captive Panel Screw, M3-0.50 Thrd Sz, 14.5 mm Lg, 3 13/64 mm Thrd Lg, Knurled, Plain (MPS3)
- ZORO SELECT Captive Panel Screw, 632X.240X.125 Thrd Sz, 0.24 in Lg, Plain (195977)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0833-SS)
- Zoro Select Captive Panel Screws