Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, 832X.370X.125 Thrd Sz, 0.37 in Lg, Plain
Mfr # 196297
Zoro # G2459379
product price: $22.99
/pk 20, $1.15/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 832X.370X.125
- Fastener Length 0.37 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 196297
- Zoro # G2459379
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | 832X.370X.125 |
Fastener Length | 0.37 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Panel Screws,832x.370x.12,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51041.031.0062)
- TIE DOWN MARINE U-Bolt-Sq 2-1/8X4, #86208 (86208)
- GRIP-RITE Lag Screw, 3/8 in, 10 in, Hex Torx Drive, 20 PK (GRSSHW381020)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 23 in, 7/8 in Wd, Black, 3 PK (90700)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 1 1/2 in Lg, 1/4 in Thrd Lg, Knurled, Passivated (114120-1500-SS)
- ZORO SELECT Captive Panel Screw, 3/8"-16 Thrd Sz, 1 1/2 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (114115-1500-SS)
- ZORO SELECT Captive Panel Screw, M3-0.50 Thrd Sz, 17.5 mm Lg, 3 13/64 mm Thrd Lg, Knurled, Passivated (MPS4)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 9/16 in Lg, 3/16 in Thrd Lg, Knurled, Passivated (114118-562-SS)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 5/8 in Lg, 1/4 in Thrd Lg, Knurled, Plain 18-8 Stainless Steel (205SS1032)
- ZORO SELECT Captive Panel Screw, 832X.250X.125 Thrd Sz, 0.25 in Lg, Black (196031)
- ITW Cab Screw, #8 Thrd Sz, 2-1/2 in Lg (113079)
- Zoro Select Captive Panel Screws