Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, 832X.370X.125 Thrd Sz, 0.37 in Lg, Black
Mfr # 196301
Zoro # G2459105
product price: $40.99
/pk 20, $2.05/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 832X.370X.125
- Fastener Length 0.37 in
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 196301
- Zoro # G2459105
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | 832X.370X.125 |
Fastener Length | 0.37 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Finish | Black |
Item | Captive Panel Screw |
Description
832X.370X.125 Retractable Captive Panel Fastener Flare In Style Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 6 ft, Stainless Steel, 316, Plain Finish (45095)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 25 PK (931572)
- H&S AUTOSHOT Weld & Self-Clinching Stud, 2.2 mm, Replacement Stud (1001)
- ZORO SELECT Slotted Shim 3 x 3" x 0.003", Pk20 (36D733)
- ZORO SELECT Captive Panel Screw, 632X.360X.125 Thrd Sz, 0.36 in Lg, Black (196268)
- ZORO SELECT Captive Panel Screw, M3-0.50 Thrd Sz, 17.5 mm Lg, 3 13/64 mm Thrd Lg, Knurled, Passivated (MPS4)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 5/8 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (161SS)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 19/32 in Lg, 7/32 in Thrd Lg, Smooth, Passivated (604H)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 7/8 in Lg, 3/16 in Thrd Lg, Knurled, Passivated (114118-875-SS)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 9/16 in Lg, 1/4 in Thrd Lg, Knurled, Plain (114120-562-SS)
- ZORO SELECT Captive Panel Screw, 832X.370X.125 Thrd Sz, 0.37 in Lg, Plain (196297)
- Zoro Select Captive Panel Screws