Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, 832X.340X.036 Thrd Sz, 0.34 in Lg, Plain
Mfr # 196493
Zoro # G2459342
product price: $22.99
/pk 20, $1.15/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 832X.340X.036
- Fastener Length 0.34 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 196493
- Zoro # G2459342
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | 832X.340X.036 |
Fastener Length | 0.34 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Panel Screws,832x.340x.03,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 30 PK (37483)
- X1 TOOLS 1/4 x 1-1/4 Roll Pin / Spring Pin / Tension Pin 60 Pins by X1 Tools (X1E-CON-PIN-ROL-1220x60)
- BOSTITCH Collated Finishing Nail, 1-1/2 in L, 15 ga, Coated, T-Head Head, 25 Degrees, 3655 PK (FN1524)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07230.019.0037)
- ZORO SELECT Captive Panel Screw, M3-0.50 Thrd Sz, 17.5 mm Lg, 3 13/64 mm Thrd Lg, Knurled, Passivated (MPS4)
- ZORO SELECT Captive Panel Screw, 1032X.310X.125 Thrd Sz, 0.31 in Lg, Plain (196187)
- ZORO SELECT Captive Panel Screw, 832X.250X.125 Thrd Sz, 0.25 in Lg, Plain (196028)
- ZORO SELECT Captive Panel Screw, 832X.250X.125 Thrd Sz, 0.25 in Lg, Black (196031)
- ZORO SELECT Captive Panel Screw, 832X.370X.125 Thrd Sz, 0.37 in Lg, Plain (196297)
- ZORO SELECT Captive Panel Screw, 632X.360X.125 Thrd Sz, 0.36 in Lg, Black (196268)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 5/8 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (161SS)
- Zoro Select Captive Panel Screws