Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, 832X.310X.125 Thrd Sz, 0.31 in Lg, Plain
Mfr # 196149
Zoro # G2459473
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 832X.310X.125
- Fastener Length 0.31 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 196149
- Zoro # G2459473
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | 832X.310X.125 |
Fastener Length | 0.31 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Panel Screws,832x.310x.12,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Wing/Spade, Zinc Plated Iron, 1 in Head Ht, 1 in Lg, 25 PK (1-GHL-07-17-)
- ZORO SELECT #8-32 x 1/4 in Phillips Truss Machine Screw, Plain Stainless Steel, 100 PK (U51862.016.0025)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 25 PK (N04104.025.0500)
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 50 PK (U01258.031.0175)
- ZORO SELECT Captive Panel Screw, 5/16"-18 Thrd Sz, 1 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (316SS)
- ZORO SELECT Captive Panel Screw, 832X.370X.125 Thrd Sz, 0.37 in Lg, Black (196301)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 1 in Lg, 7/32 in Thrd Lg, Knurled, Passivated (211SS832)
- ZORO SELECT Captive Panel Screw, 1032X.440X.125 Thrd Sz, 0.44 in Lg, Black (196387)
- ZORO SELECT Captive Panel Screw, 832X.440X.125 Thrd Sz, 0.44 in Lg, Plain (196358)
- ZORO SELECT Captive Panel Screw, 832X.370X.125 Thrd Sz, 0.37 in Lg, Plain (196297)
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 1/2 in Lg, 9/32 in Thrd Lg, Smooth, Plain 18-8 Stainless Steel (405SS1024)
- Zoro Select Captive Panel Screws