Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, 832X.310X.125 Thrd Sz, 0.31 in Lg, Black
Mfr # 196156
Zoro # G2459044
product price: $40.99
/pk 20, $2.05/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 832X.310X.125
- Fastener Length 0.31 in
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 196156
- Zoro # G2459044
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | 832X.310X.125 |
Fastener Length | 0.31 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Finish | Black |
Item | Captive Panel Screw |
Description
832X.310X.125 Retractable Captive Panel Fastener Flare In Style Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0275)
- PRECISION BRAND Lengthening Shim Assortment, 33 Sizes, Pk330 (26500)
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 10" L, Steel Zinc Plated, 10 PK (07473)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54485)
- ZORO SELECT Captive Panel Screw, 3/8"-16 Thrd Sz, 1 1/2 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (114115-1500-SS)
- ZORO SELECT Captive Panel Screw, 832X.370X.125 Thrd Sz, 0.37 in Lg, Black (196301)
- ZORO SELECT Captive Panel Screw, 832X.440X.125 Thrd Sz, 0.44 in Lg, Plain (196358)
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 1 3/8 in Lg, 1/4 in Thrd Lg, Knurled, Passivated (217SS1024)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 9/16 in Lg, 3/16 in Thrd Lg, Knurled, Passivated (114118-562-SS)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 1 in Lg, 9/32 in Thrd Lg, Smooth, Plain 18-8 Stainless Steel (411SS1032)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 1/2 in Lg, 3/16 in Thrd Lg, Knurled, Passivated (114118-500-SS)
- Zoro Select Captive Panel Screws