Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, 832X.280X.036 Thrd Sz, 0.28 in Lg, Plain
Mfr # 196468
Zoro # G6167832
product price: $22.99
/pk 20, $1.15/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 832X.280X.036
- Fastener Length 0.28 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 196468
- Zoro # G6167832
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | 832X.280X.036 |
Fastener Length | 0.28 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Panel Screws,832x.280x.03,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x3 1/4 L (WWG-CLP-279)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320160032PZ)
- MIDWEST FASTENER 1.00mm (Coarse), 15.00mm Brl Lg, Steel Brass, 20 PK (933701)
- PRIME-LINE Hex Lag Screw 1/2in X 6in A307 Grade A Hot Dip Galvanized Steel 25PK (9057170)
- ZORO SELECT Captive Panel Screw, 632X.300X.187 Thrd Sz, 0.3 in Lg, Plain (195993)
- ZORO SELECT Captive Panel Screw, 632X.430X.250 Thrd Sz, 0.43 in Lg, Plain (196123)
- ZORO SELECT Captive Panel Screw, 3/8"-16 Thrd Sz, 1 1/2 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (114115-1500-SS)
- ZORO SELECT Captive Panel Screw, #4-40 Thrd Sz, 17/32 in Lg, 3/16 in Thrd Lg, Smooth, Passivated (602H)
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 1/2 in Lg, 1/4 in Thrd Lg, Knurled, Passivated (417SS)
- ZORO SELECT Captive Panel Screw, 632X.300X.125 Thrd Sz, 0.3 in Lg, Black (196116)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 0.3 in Lg, Black Finish (196002)
- Zoro Select Captive Panel Screws