Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, 832X.250X.125 Thrd Sz, 0.25 in Lg, Plain
Mfr # 196028
Zoro # G2459123
product price: $32.19
/pk 20, $1.61/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 832X.250X.125
- Fastener Length 0.25 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 196028
- Zoro # G2459123
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | 832X.250X.125 |
Fastener Length | 0.25 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Finish | Plain |
Item | Captive Panel Screw |
Description
832X.250X.125 Retractable Captive Panel Fastener Flare In Style Natural Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/4"-20, 3/4 in Wd, 1 1/4 in Ht, Black Oxide Steel, 10 PK (U17242.025.0037)
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/8 in 316 Stainless Steel, Plain Finish, 200 PK (1091)
- ZORO SELECT Nylon Insert Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51730.016.0001)
- GRIP-RITE Fence Staples, 14 ga, 3/4 in Leg L, Steel (34HGPNS)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 1/2 in Lg, 9/32 in Thrd Lg, Smooth, Passivated (405SS1032)
- ZORO SELECT Captive Panel Screw, 632X.430X.187 Thrd Sz, 0.43 in Lg, Plain (196271)
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 1 1/4 in Lg, 1/4 in Thrd Lg, Knurled, Plain (215SS1024)
- ZORO SELECT Captive Panel Screw, 1032X.280X.036 Thrd Sz, 0.28 in Lg, Plain (196477)
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 1 in Lg, 1/4 in Thrd Lg, Knurled, Plain 18-8 Stainless Steel (211SS1024)
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 1 3/8 in Lg, 1/4 in Thrd Lg, Knurled, Passivated (217SS1024)
- ZORO SELECT Captive Panel Screw, #4-40 Thrd Sz, 1 in Lg, 1/8 in Thrd Lg, Knurled, Passivated (211SS440)
- Zoro Select Captive Panel Screws