Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, 832X.220X.036 Thrd Sz, 0.22 in Lg, Plain
Mfr # 196413
Zoro # G2459245
product price: $22.99
/pk 20, $1.15/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 832X.220X.036
- Fastener Length 0.22 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 196413
- Zoro # G2459245
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | 832X.220X.036 |
Fastener Length | 0.22 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Panel Screws,832x.220x.03,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Thin Wall Key Locking Insert, 4 Keys, 7/16"-20 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Steel (74071)
- STANLEY Heavy Duty Staples, 24 ga, 1/2 in Leg L, Steel, 1250 PK (STHT71837)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (N01062.025.0400)
- KEN FORGING Eye Bolt With Shoulder, 3/8"-24, 1-1/4 in Shank, 1 in ID, Carbon Steel (K2023-UNF)
- ZORO SELECT Captive Panel Screw, M3.5-0.60 Thrd Sz, 10 mm Lg, 5 1/2 mm Thrd Lg, Knurled, Passivated (MPS6)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 9/16 in Lg, 3/16 in Thrd Lg, Knurled, Passivated (114118-562-SS)
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 1 in Lg, 9/32 in Thrd Lg, Smooth, Plain 18-8 Stainless Steel (411SS1024)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 3/4 in Lg, 7/32 in Thrd Lg, Knurled, Passivated (207SS632)
- ZORO SELECT Captive Panel Screw, 632X.400X.036 Thrd Sz, 0.4 in Lg, Plain (196510)
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 1 in Lg, 1/4 in Thrd Lg, Knurled, Plain 18-8 Stainless Steel (211SS1024)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 1 in Lg, 7/32 in Thrd Lg, Knurled, Passivated (211SS832)
- Zoro Select Captive Panel Screws