Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, #8-32 Thrd Sz, 3/4 in Lg, 3/16 in Thrd Lg, Knurled, Plain 18-8 Stainless Steel
Mfr # 114118-750-SS
Zoro # G2593342
original price:
$14.33
23% off
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 3/4 in
- Head Type Knurled
- Drive Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 114118-750-SS
- Zoro # G2593342
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/4 in |
Minimum Thread Length | 3/16 in |
Head Dia. | 0.27 in |
Head Height | 0.164 in |
Thread Length | 3/16 in |
Head Width | 0.27 in |
Drive Size | 9/64 in |
Details
System of Measurement | Inch |
Head Type | Knurled |
Drive | Socket |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Captive Panel Screw |
Drive Type | Socket |
Head Style | Round |
Type | Captive Panel Screw |
Head Shape | Round |
Description
Captive Panel Screw, Head Type Knurled, Finish Plain, Material 18-8 Stainless Steel, Drive Socket, Thread Size #8-32, Fastener Length 37/64 in, Minimum Thread Length 3/16 in, Head Width 0.27 in, Head Height 0.164 in, Drive Size 9/64 in, System of Measurement Inch, Head Style Round, Overall Length 3/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, SS, M1.5x6mm L, PK100 (DP7X01506h8-100P1)
- MIDWEST FASTENER #4-40 x 1/4 in Slotted Flat Machine Screw, Plain Brass, 60 PK (62152)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK (U37500.021.0001)
- ZORO SELECT Nail Drive Anchor, 3/8" Dia., 4-3/4" L, Steel Yellow Zinc, 150 PK (B70651.037.0475)
- ZORO SELECT Captive Panel Screw, 1032X.310X.187 Thrd Sz, 0.31 in Lg, Plain (196064)
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 7/8 in Lg, 5/16 in Thrd Lg, Knurled, Plain (209SS420)
- ZORO SELECT Captive Panel Screw, 632X.240X.125 Thrd Sz, 0.24 in Lg, Plain (195977)
- ZORO SELECT Captive Panel Screw, 832X.220X.036 Thrd Sz, 0.22 in Lg, Plain (196413)
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 1 3/8 in Lg, 1/4 in Thrd Lg, Knurled, Passivated (217SS1024)
- ZORO SELECT Captive Panel Screw, 632X.330X.036 Thrd Sz, 0.33 in Lg, Plain (196484)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 0.36 in Lg, Natural (196015)
- Zoro Select Captive Panel Screws