Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, #8-32 Thrd Sz, 1/2 in Lg, Flush, Zinc Plated Hardened Steel
Mfr # 0808SCN
Zoro # G4740073
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 1/2 in
- Head Type Flush
- Material Hardened Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0808SCN
- Zoro # G4740073
- Country of Origin Taiwan, Province of China
- Category Captive Panel Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flush |
Material | Hardened Steel |
Finish | Zinc Plated |
Item | Captive Panel Screw |
Description
8-32X1/2 Self Clinching Stud Full Thread Hardened Steel Heat Treat Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 0.375" D x 0.370" H Double End D Style Spring Leg Snap Button, 5 pk. (D181)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20300.120.1000)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, Plain, 1 in Ht, 5 PK (U51738.087.0001)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1/4, PK100 (U51260.025.0025)
- ZORO SELECT Captive Panel Screw, 632X.360X.125 Thrd Sz, 0.36 in Lg, Black (196268)
- ZORO SELECT Captive Panel Screw, 1032X.370X.187 Thrd Sz, 0.37 in Lg, Black (196215)
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 5/8 in Lg, Flush, Plain Steel (1410SCN300)
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 7/8 in Lg, 5/16 in Thrd Lg, Knurled, Plain (209SS420)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 1/2 in Lg, 3/16 in Thrd Lg, Knurled, Passivated (114118-500-SS)
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 5/8 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (207SS)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 27/32 in Lg, 9/32 in Thrd Lg, Knurled, Passivated (103ASS632)
- Zoro Select Captive Panel Screws