Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, #8-32 Thrd Sz, 1/2 in Lg, 3/16 in Thrd Lg, Knurled, Passivated
Mfr # 114118-500-SS
Zoro # G2562271
product price: $16.69
/pk 5, $3.34/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 1/2 in
- Head Type Knurled
- Drive Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 114118-500-SS
- Zoro # G2562271
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1/2 in |
Minimum Thread Length | 3/16 in |
Thread Length | 3/16 in |
Head Height | 0.164 in |
Head Dia. | 0.27 in |
Head Width | 0.27 in |
Drive Size | 9/64 in |
Details
System of Measurement | Inch |
Head Type | Knurled |
Drive | Socket |
Material | 18-8 Stainless Steel |
Finish | Passivated |
Item | Captive Panel Screw |
Drive Type | Socket |
Type | Captive Panel Screw |
Head Style | Round |
Head Shape | Round |
Description
Captive Panel Screw, Head Type Knurled, Finish Plain, Material 18-8 Stainless Steel, Drive Socket, Thread Size #8-32, Fastener Length 11/32 in, Minimum Thread Length 3/16 in, Head Width 0.27 in, Head Height 0.164 in, Drive Size 9/64 in, System of Measurement Inch, Head Style Round, Overall Length 1/2 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-32 x 3/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121250)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 in L, 10 PK (U04210.075.0200)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 7" L, Carbon Steel Zinc Plated, 10 PK (WS-5870)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (SCIA0-40050USA-100BX)
- ZORO SELECT Captive Panel Screw, #4-40 Thrd Sz, 17/32 in Lg, 3/16 in Thrd Lg, Smooth, Passivated (602H)
- ZORO SELECT Captive Panel Screw, 632X.270X.036 Thrd Sz, 0.27 in Lg, Plain (196459)
- ZORO SELECT Captive Panel Screw, #4-40 Thrd Sz, 21/32 in Lg, 9/32 in Thrd Lg, Knurled, Plain (100SS440)
- ZORO SELECT Captive Panel Screw, 1032X.410X.036 Thrd Sz, 0.41 in Lg, Plain (196538)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 1/2 in Lg, 9/32 in Thrd Lg, Smooth, Passivated (405SS1032)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 3/4 in Lg, 7/32 in Thrd Lg, Knurled, Passivated (207SS632)
- ZORO SELECT Captive Panel Screw, 632X.360X.125 Thrd Sz, 0.36 in Lg, Plain (196251)
- Zoro Select Captive Panel Screws