Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, #8-32 Thrd Sz, 1 in Lg, Flush, Plain Steel
Mfr # 0816SCN300
Zoro # G4841549
product price: $979.99
/pk 8000, $0.12/ea
Free Shipping & Returns
$979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 1 in
- Head Type Flush
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0816SCN300
- Zoro # G4841549
- Country of Origin Taiwan, Province of China
- Category Captive Panel Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flush |
Material | Steel |
Finish | Plain |
Item | Captive Panel Screw |
Description
8-32X1 Self Clinching Stud 12 Rib Full Thread 300 Series Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3720-6.00TWK)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07080.060.0010)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 8 PK (62882)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 50 PK (M07000.050.0120)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 9/16 in Lg, 3/16 in Thrd Lg, Knurled, Passivated (114118-562-SS)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 9/16 in Lg, 1/4 in Thrd Lg, Knurled, Plain (114120-562-SS)
- ZORO SELECT Captive Panel Screw, 632X.330X.036 Thrd Sz, 0.33 in Lg, Plain (196484)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 21/32 in Lg, 1/4 in Thrd Lg, Smooth, Passivated (606H)
- ZORO SELECT Captive Panel Screw, #4-40 Thrd Sz, 21/32 in Lg, 9/32 in Thrd Lg, Knurled, Plain (100SS440)
- ZORO SELECT Captive Panel Screw, 632X.430X.250 Thrd Sz, 0.43 in Lg, Black (196130)
- ZORO SELECT Captive Panel Screw, 832X.250X.125 Thrd Sz, 0.25 in Lg, Black (196031)
- Zoro Select Captive Panel Screws