Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, 632X.430X.250 Thrd Sz, 0.43 in Lg, Plain
Mfr # 196123
Zoro # G2459570
product price: $22.89
/pk 20, $1.14/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 632X.430X.250
- Fastener Length 0.43 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 196123
- Zoro # G2459570
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | 632X.430X.250 |
Fastener Length | 0.43 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Finish | Plain |
Item | Captive Panel Screw |
Description
632X.430X.250 Retractable Captive Panel Fastener Flare In Style Natural Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Hex Nut, M22, Steel, Class 10, Bright Zinc Plated, 18 mm Ht (K1145.422)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 20 mm L, 100 PK (M04114.080.0020)
- GRIP-RITE Collated Framing Nail, 2 in L, Hot Galvanized, Round Head, 21 Degrees (GR04HG1M)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (U07150.019.0200)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 1 in Lg, 9/32 in Thrd Lg, Smooth, Plain 18-8 Stainless Steel (411SS1032)
- ZORO SELECT Captive Panel Screw, 632X.300X.125 Thrd Sz, 0.3 in Lg, Black (196116)
- ZORO SELECT Captive Panel Screw, #4-40 Thrd Sz, 27/32 in Lg, 9/32 in Thrd Lg, Knurled, Passivated (103SS440)
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 1 in Lg, 9/32 in Thrd Lg, Smooth, Plain 18-8 Stainless Steel (411SS1024)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 19/32 in Lg, 7/32 in Thrd Lg, Smooth, Passivated (604H)
- ZORO SELECT Captive Panel Screw, #4-40 Thrd Sz, 7/16 in Lg, 5/32 in Thrd Lg, Knurled, Passivated (114114-437-SS)
- ITW Cab Screw, #8 Thrd Sz, 1-1/2 in Lg (114073)
- Zoro Select Captive Panel Screws