Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, 632X.430X.250 Thrd Sz, 0.43 in Lg, Black
Mfr # 196130
Zoro # G2459035
product price: $42.75
/pk 20, $2.14/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 632X.430X.250
- Fastener Length 0.43 in
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 196130
- Zoro # G2459035
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | 632X.430X.250 |
Fastener Length | 0.43 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Finish | Black |
Item | Captive Panel Screw |
Description
632X.430X.250 Retractable Captive Panel Fastener Flare In Style Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 8000 PK (B31820.013.0050)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 3 in Shaft Dia, 5 PK (WSM-300)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 1-3/4" L, Steel Blue Ruspert, 25 PK (H4175SP)
- MIDWEST FASTENER Spring Nut, #10-24, J Shape, Steel, Zinc Plated Finish, 16 PK (61632)
- ZORO SELECT Captive Panel Screw, M4-0.70 Thrd Sz, 13 mm Lg, 5 1/2 mm Thrd Lg, Knurled, Plain (MPS12)
- ZORO SELECT Captive Panel Screw, 1032X.340X.036 Thrd Sz, 0.34 in Lg, Plain (196509)
- ZORO SELECT Captive Panel Screw, 832X.340X.036 Thrd Sz, 0.34 in Lg, Plain (196493)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 1/2 in Lg, 3/16 in Thrd Lg, Knurled, Plain 18-8 Stainless Steel (114116-500-SS)
- ZORO SELECT Captive Panel Screw, 832X.440X.125 Thrd Sz, 0.44 in Lg, Plain (196358)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 0.22 in Lg, Natural (196439)
- ZORO SELECT Captive Panel Screw, 832X.310X.125 Thrd Sz, 0.31 in Lg, Black (196156)
- Zoro Select Captive Panel Screws