Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, 632X.430X.187 Thrd Sz, 0.43 in Lg, Plain
Mfr # 196271
Zoro # G2459589
product price: $22.89
/pk 20, $1.14/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 632X.430X.187
- Fastener Length 0.43 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 196271
- Zoro # G2459589
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | 632X.430X.187 |
Fastener Length | 0.43 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Finish | Plain |
Item | Captive Panel Screw |
Description
632X.430X.187 Retractable Captive Panel Fastener Flare In Style Natural Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 1 in Shank, 1-3/16 in ID, Steel, Galvanized (K2025-A-HDG)
- ZORO SELECT Fender Washer, Fits Bolt Size M20 , Steel Zinc Plated Finish, 10 PK (M38210.200.0001)
- ZORO SELECT Ring Pin, Detent, 3/8 in Pin Dia, 1-5/8 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (30-27)
- MIDWEST FASTENER Flange Nut, M8-1.25, Steel, Class 8, Zinc Plated, 10 PK (39944)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 9/16 in Lg, 3/16 in Thrd Lg, Knurled, Passivated (114118-562-SS)
- ZORO SELECT Captive Panel Screw, 632X.360X.125 Thrd Sz, 0.36 in Lg, Plain (196251)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 9/16 in Lg, 1/4 in Thrd Lg, Knurled, Plain (114120-562-SS)
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 7/8 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (211SS)
- ZORO SELECT Captive Panel Screw, 1032X.370X.187 Thrd Sz, 0.37 in Lg, Black (196215)
- ZORO SELECT Captive Panel Screw, #4-40 Thrd Sz, 17/32 in Lg, 3/16 in Thrd Lg, Smooth, Passivated (602H)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 5/8 in Lg, 1/4 in Thrd Lg, Knurled, Passivated (114120-625-SS)
- Zoro Select Captive Panel Screws