Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, 632X.400X.036 Thrd Sz, 0.4 in Lg, Plain
Mfr # 196510
Zoro # G2459683
product price: $21.99
/pk 20, $1.10/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 632X.400X.036
- Fastener Length 0.4 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 196510
- Zoro # G2459683
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | 632X.400X.036 |
Fastener Length | 0.4 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Panel Screws,632x.400x.03,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M55050.050.0040)
- ZORO SELECT Fully Threaded Rod, M27-3mm, 1 m, Steel, Grade B7, Black Oxide Finish (M22100.270.1000)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09079)
- TAPCON + Tapcon Concrete Screw, Hex, 2 PK (50446)
- ZORO SELECT Captive Panel Screw, 832X.220X.036 Thrd Sz, 0.22 in Lg, Plain (196413)
- ZORO SELECT Captive Panel Screw, 832X.340X.036 Thrd Sz, 0.34 in Lg, Plain (196493)
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 1 1/4 in Lg, 1/4 in Thrd Lg, Knurled, Plain (215SS1024)
- ZORO SELECT Captive Panel Screw, 832X.410X.036 Thrd Sz, 0.41 in Lg, Plain (196527)
- ZORO SELECT Captive Panel Screw, 632X.300X.125 Thrd Sz, 0.3 in Lg, Black (196116)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 5/8 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (161SS)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 19/32 in Lg, 7/32 in Thrd Lg, Smooth, Passivated (604H)
- Zoro Select Captive Panel Screws