Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, 632X.360X.125 Thrd Sz, 0.36 in Lg, Black
Mfr # 196268
Zoro # G2459150
product price: $39.75
/pk 20, $1.99/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 632X.360X.125
- Fastener Length 0.36 in
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 196268
- Zoro # G2459150
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | 632X.360X.125 |
Fastener Length | 0.36 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Finish | Black |
Item | Captive Panel Screw |
Description
632X.360X.125 Retractable Captive Panel Fastener Flare In Style Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 5/16 in, 3 in, Steel, Black Oxide Hex Hex Drive, 300 PK (3148LB)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 100 PK (25C225KCS)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0246-AL28)
- L.H. DOTTIE Fender Washer Kit, Carbon Steel, Zinc Plated Finish, 120 PCS (FENWK)
- ZORO SELECT Captive Panel Screw, 1032X.440X.125 Thrd Sz, 0.44 in Lg, Plain (196372)
- ZORO SELECT Captive Panel Screw, #4-40 Thrd Sz, 7/16 in Lg, 5/32 in Thrd Lg, Knurled, Passivated (114114-437-SS)
- ZORO SELECT Captive Panel Screw, 5/16"-18 Thrd Sz, 3/4 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (114113-750-SS)
- ZORO SELECT Captive Panel Screw, 1032X.340X.036 Thrd Sz, 0.34 in Lg, Plain (196509)
- ZORO SELECT Captive Panel Screw, 832X.220X.036 Thrd Sz, 0.22 in Lg, Plain (196413)
- ZORO SELECT Captive Panel Screw, 1032X.280X.036 Thrd Sz, 0.28 in Lg, Plain (196477)
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 1-1/4 in Lg, Plain Stainless Steel (FC0217-SS)
- Zoro Select Captive Panel Screws