Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, 632X.300X.187 Thrd Sz, 0.3 in Lg, Plain
Mfr # 195993
Zoro # G2459114
product price: $28.99
/pk 20, $1.45/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 632X.300X.187
- Fastener Length 0.3 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 195993
- Zoro # G2459114
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | 632X.300X.187 |
Fastener Length | 0.3 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Panel Screws,632x.300x.18,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXLOC Flexible Top Lock Nut, 3/4"-10, Steel, Grade 2, Black Oxide, 21/64 in Ht, 10 PK (30FA-1210)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09091)
- KERR LAKESIDE 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 50 PK (37C75KBC)
- DEWALT Calk-In Single Lag Shield, 1/2" Dia, 7/8" L, Alloy Steel Plain, 1000 PK (09222-PWR)
- ZORO SELECT Captive Panel Screw, 832X.440X.125 Thrd Sz, 0.44 in Lg, Black (196361)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 1/2 in Lg, 9/32 in Thrd Lg, Smooth, Passivated (405SS1032)
- ZORO SELECT Captive Panel Screw, 632X.240X.125 Thrd Sz, 0.24 in Lg, Black (195986)
- ZORO SELECT Captive Panel Screw, 832X.310X.125 Thrd Sz, 0.31 in Lg, Plain (196149)
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 1/2 in Lg, 1/4 in Thrd Lg, Knurled, Passivated (417SS)
- ZORO SELECT Captive Panel Screw, 832X.440X.250 Thrd Sz, 0.44 in Lg, Plain (196167)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 1 1/2 in Lg, 1/4 in Thrd Lg, Knurled, Passivated (114120-1500-SS)
- Zoro Select Captive Panel Screws