Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, 632X.300X.125 Thrd Sz, 0.3 in Lg, Black
Mfr # 196116
Zoro # G2459175
product price: $39.49
/pk 20, $1.97/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 632X.300X.125
- Fastener Length 0.3 in
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 196116
- Zoro # G2459175
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | 632X.300X.125 |
Fastener Length | 0.3 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Finish | Black |
Item | Captive Panel Screw |
Description
632X.300X.125 Retractable Captive Panel Fastener Flare In Style Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anchor Screws, 14-10x2, Phil TruSS, PK900, Zinc Plated Steel Truss Head 900 PK (1432APT)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 10 PK (U04104.062.0150)
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Stainless Steel, 0.94 in Head Ht, 3/4 in Lg (EWN-SST-p (inch sizes))
- ITW BEE LEITZKE Clevis Pin, 1018, 0.625 x2 In L, PK10 (WWG-CLP-229)
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 7/8 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (211SS)
- ZORO SELECT Captive Panel Screw, 632X.430X.187 Thrd Sz, 0.43 in Lg, Plain (196271)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 9/16 in Lg, 3/16 in Thrd Lg, Knurled, Passivated (114118-562-SS)
- ZORO SELECT Captive Panel Screw, 1032X.410X.036 Thrd Sz, 0.41 in Lg, Plain (196538)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 5/8 in Lg, 1/4 in Thrd Lg, Knurled, Passivated (114120-625-SS)
- ZORO SELECT Captive Panel Screw, #4-40 Thrd Sz, 1 in Lg, 1/8 in Thrd Lg, Knurled, Passivated (211SS440)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 0.36 in Lg, Natural (196015)
- Zoro Select Captive Panel Screws