Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, 632X.270X.036 Thrd Sz, 0.27 in Lg, Plain
Mfr # 196459
Zoro # G2459211
product price: $21.99
/pk 20, $1.10/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 632X.270X.036
- Fastener Length 0.27 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 196459
- Zoro # G2459211
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | 632X.270X.036 |
Fastener Length | 0.27 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Panel Screws,632x.270x.03,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 10 PK (U70411.037.0500)
- ZORO SELECT Wood Screw, #5, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.012.0100)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 25 PK (U51000.031.0350)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx2-1/2" L, PK100 (U39350.012.0250)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 21/32 in Lg, 7/32 in Thrd Lg, Smooth, Passivated (605H)
- ZORO SELECT Captive Panel Screw, 632X.300X.187 Thrd Sz, 0.3 in Lg, Plain (195993)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 19/32 in Lg, 7/32 in Thrd Lg, Smooth, Passivated (604H)
- ZORO SELECT Captive Panel Screw, 832X.310X.125 Thrd Sz, 0.31 in Lg, Plain (196149)
- ZORO SELECT Captive Panel Screw, 1032X.370X.250 Thrd Sz, 0.37 in Lg, Plain (196071)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 1 in Lg, 9/32 in Thrd Lg, Smooth, Plain 18-8 Stainless Steel (411SS1032)
- FASCOMP Captive Panel Screw, #8-32 Thrd Sz, 3/4 in Lg, Plain Stainless Steel (FC0408-SS)
- Zoro Select Captive Panel Screws