Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, 632X.240X.125 Thrd Sz, 0.24 in Lg, Plain
Mfr # 195977
Zoro # G2459071
product price: $21.75
/pk 20, $1.09/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 632X.240X.125
- Fastener Length 0.24 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 195977
- Zoro # G2459071
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | 632X.240X.125 |
Fastener Length | 0.24 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Finish | Plain |
Item | Captive Panel Screw |
Description
632X.240X.125 Retractable Captive Panel Fastener Flare In Style Natural Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 3/4 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 600 PK (1412KWS188)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 8-1/2 in L (U01000.100.0850)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-1/2" L, PK10 (WWG-BPS-227)
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0200)
- ZORO SELECT Captive Panel Screw, M3.5-0.60 Thrd Sz, 13 mm Lg, 5 1/2 mm Thrd Lg, Knurled, Plain (MPS7)
- ZORO SELECT Captive Panel Screw, 832X.440X.125 Thrd Sz, 0.44 in Lg, Black (196361)
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 7/8 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (211SS)
- ZORO SELECT Captive Panel Screw, 1032X.340X.036 Thrd Sz, 0.34 in Lg, Plain (196509)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 1/2 in Lg, 7/32 in Thrd Lg, Knurled, Passivated (203SS832)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 0.36 in Lg, Natural (196015)
- ZORO SELECT Captive Panel Screw, 1032X.370X.187 Thrd Sz, 0.37 in Lg, Plain (196204)
- Zoro Select Captive Panel Screws