Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, 632X.210X.036 Thrd Sz, 0.21 in Lg, Black
Mfr # 196406
Zoro # G2459281
product price: $25.15
/pk 20, $1.26/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 632X.210X.036
- Fastener Length 0.21 in
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 196406
- Zoro # G2459281
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | 632X.210X.036 |
Fastener Length | 0.21 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Finish | Black |
Item | Captive Panel Screw |
Description
632X.210X.036 Retractable Captive Panel Fastener Press In Style Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.75 in L, Stainless Steel Body, 100 PK (27F0412.1-EA100)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 350 PK (B01000.037.0150)
- NEWPORT FASTENERS Acorn Nut, 3/4"-10, 18-8 Stainless Steel, 1.16 in H, 25 PK (770546-PR-25)
- ZORO SELECT Captive Panel Screw, 1032X.310X.187 Thrd Sz, 0.31 in Lg, Plain (196064)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 5/8 in Lg, 1/4 in Thrd Lg, Knurled, Plain 18-8 Stainless Steel (205SS1032)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 1 1/4 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (110SS1032)
- ZORO SELECT Captive Panel Screw, 632X.430X.250 Thrd Sz, 0.43 in Lg, Plain (196123)
- ZORO SELECT Captive Panel Screw, 832X.410X.036 Thrd Sz, 0.41 in Lg, Plain (196527)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 1 1/2 in Lg, 1/4 in Thrd Lg, Knurled, Passivated (114120-1500-SS)
- ZORO SELECT Captive Panel Screw, 632X.270X.036 Thrd Sz, 0.27 in Lg, Plain (196459)
- Zoro Select Captive Panel Screws