Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, #6-32 Thrd Sz, 7/16 in Lg, 3/16 in Thrd Lg, Knurled, Passivated
Mfr # 114116-437-SS
Zoro # G3106241
product price: $7.29
/pk 5, $1.46/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 7/16 in
- Head Type Knurled
- Drive Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 114116-437-SS
- Zoro # G3106241
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 7/16 in |
Minimum Thread Length | 3/16 in |
Thread Length | 3/16 in |
Head Dia. | 0.226 in |
Head Height | 0.138 in |
Head Width | 0.226 in |
Drive Size | 7/64 in |
Details
System of Measurement | Inch |
Head Type | Knurled |
Drive | Socket |
Material | 18-8 Stainless Steel |
Finish | Passivated |
Item | Captive Panel Screw |
Drive Type | Socket |
Head Style | Round |
Type | Captive Panel Screw |
Head Shape | Round |
Description
Captive Panel Screw, Head Type Knurled, Finish Plain, Material 18-8 Stainless Steel, Drive Socket, Thread Size #6-32, Fastener Length 9/32 in, Minimum Thread Length 3/16 in, Head Width 0.226 in, Head Height 0.138 in, Drive Size 7/64 in, System of Measurement Inch, Head Style Round, Overall Length 7/16 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Crown Flattened Head Cap Nut, 3/8"-16, 18-8 Stainless Steel, Plain, 1-9/16 in H (Z0333-188)
- AIR LOCKER Collated Brad Nail, 1 in L, 18 ga, Plain, Brad Head, 5000 PK (AL25)
- ZORO SELECT Clevis Pin, Zinc, 0.375x2 3/4 L, PK10 (WWG-CLPZ-196)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Chrome Steel Flat Head Phillips Drive, 8 PK (79317)
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 3/4 in Lg, 9/32 in Thrd Lg, Smooth, Plain 18-8 Stainless Steel (409SS1024)
- ZORO SELECT Captive Panel Screw, 632X.210X.036 Thrd Sz, 0.21 in Lg, Black (196406)
- ZORO SELECT Captive Panel Screw, 1032X.310X.125 Thrd Sz, 0.31 in Lg, Plain (196187)
- ZORO SELECT Captive Panel Screw, 832X.250X.125 Thrd Sz, 0.25 in Lg, Black (196031)
- ZORO SELECT Captive Panel Screw, #4-40 Thrd Sz, 21/32 in Lg, 9/32 in Thrd Lg, Knurled, Plain (100SS440)
- ZORO SELECT Captive Panel Screw, 832X.440X.125 Thrd Sz, 0.44 in Lg, Plain (196358)
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 1 in Lg, Plain Stainless Steel (FC0213-SS)
- Zoro Select Captive Panel Screws