Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, #6-32 Thrd Sz, 1 in Lg, Flush, Zinc Plated Hardened Steel
Mfr # 0616SCN
Zoro # G4744544
product price: $894.99
/pk 10000, $0.09/ea
Free Shipping & Returns
$894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 1 in
- Head Type Flush
- Material Hardened Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0616SCN
- Zoro # G4744544
- Country of Origin Taiwan, Province of China
- Category Captive Panel Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flush |
Material | Hardened Steel |
Finish | Zinc Plated |
Item | Captive Panel Screw |
Description
Captive Panel Screws, 6-32X1 FT,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #10-24 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-3CNW190)
- DISCO Tubular Rivet, 5.3 mm Dia., 6 mm L, Steel Body, 100 PK (18127PK)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.020.0004)
- ZORO SELECT Key Stock, 12 in L, 1/2 in W, 1/2 in H, Carbon Steel Plain (WWG550500050012)
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 1 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (213SS)
- ZORO SELECT Captive Panel Screw, M4-0.70 Thrd Sz, 13 mm Lg, 5 1/2 mm Thrd Lg, Knurled, Plain (MPS12)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 1 in Lg, 7/32 in Thrd Lg, Knurled, Passivated (211SS632)
- ZORO SELECT Captive Panel Screw, 832X.340X.036 Thrd Sz, 0.34 in Lg, Plain (196493)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 5/8 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (161SS)
- ZORO SELECT Captive Panel Screw, 5/16"-18 Thrd Sz, 1 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (114113-100-SS)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 5/8 in Lg, Plain Stainless Steel (FC0835-SS)
- Zoro Select Captive Panel Screws