Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, #6-32 Thrd Sz, 0.36 in Lg, Natural
Mfr # 196015
Zoro # G2459001
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 0.36 in
- Finish Natural
- Nut Style Flare-in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 196015
- Zoro # G2459001
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 0.36 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Finish | Natural |
Item | Captive Panel Screw |
Nut Style | Flare-in |
Description
632X.360X.250 Retractable Captive Panel Fastener Flare In Style Natural Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Barrel, #8-32, 3/16 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK (5MA54)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Bronze Steel Flat Head Phillips Drive, 50 PK (930983)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 2 in Shaft Dia, 10 PK (WSM-200)
- HANDI-CHEK Kit Lanyard, Steel (DISP-LANYARDSS)
- ZORO SELECT Captive Panel Screw, 832X.250X.125 Thrd Sz, 0.25 in Lg, Black (196031)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 0.3 in Lg, Black Finish (196002)
- ZORO SELECT Captive Panel Screw, 632X.430X.187 Thrd Sz, 0.43 in Lg, Black (196286)
- ZORO SELECT Captive Panel Screw, M3-0.50 Thrd Sz, 14.5 mm Lg, 3 13/64 mm Thrd Lg, Knurled, Plain (MPS3)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 0.22 in Lg, Natural (196439)
- ZORO SELECT Captive Panel Screw, 1032X.440X.125 Thrd Sz, 0.44 in Lg, Black (196387)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 13/16 in Lg, Plain Stainless Steel (FC0884-SS)
- Zoro Select Captive Panel Screws