Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, 5/16"-18 Thrd Sz, 1 3/16 in Lg, 3/8 in Thrd Lg, Knurled, Passivated
Mfr # 319SS
Zoro # G3299326
product price: $11.65
/pk 5, $2.33/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Slotted Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 1 3/16 in
- Head Type Knurled
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 319SS
- Zoro # G3299326
- Country of Origin Multiple
- Category Captive Panel Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1 3/16 in |
Minimum Thread Length | 3/8 in |
Head Dia. | 0.75 in |
Thread Length | 3/8 in |
Head Height | 0.25 in |
Head Width | 0.75 in |
Details
System of Measurement | Inch |
Head Type | Knurled |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Finish | Passivated |
Item | Captive Panel Screw |
Drive Type | Slotted |
Type | Captive Panel Screw |
Head Style | Round |
Head Shape | Round |
Description
Captive Panel Screw, Head Type Knurled, Finish Plain, Material 18-8 Stainless Steel, Drive Slotted, Thread Size 5/16 In.-18, Fastener Length 15/16 in, Minimum Thread Length 3/8 in, Head Width 0.75 in, Head Height 0.25 in, System of Measurement Inch, Head Style Round, Overall Length 1 3/16 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.050.1000)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, M6-1.00 Int Thrd Sz, M10-1.25 Ext Thrd Sz (75066)
- AMPG Spacer, 3/8 Screw Size, Passivated 316 Stainless Steel, 2 Overall Lg, 0.38 in Inside Dia (ZAS34200-380-316)
- ZORO SELECT #10-24 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0050)
- ZORO SELECT Captive Panel Screw, 5/16"-18 Thrd Sz, 1 1/2 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (114113-1500-SS)
- ZORO SELECT Captive Panel Screw, #4-40 Thrd Sz, 1/2 in Lg, 3/16 in Thrd Lg, Smooth, Passivated (405SS440)
- ZORO SELECT Captive Panel Screw, 632X.300X.125 Thrd Sz, 0.3 in Lg, Black (196116)
- ZORO SELECT Captive Panel Screw, M3-0.50 Thrd Sz, 14.5 mm Lg, 3 13/64 mm Thrd Lg, Knurled, Plain (MPS3)
- ZORO SELECT Captive Panel Screw, 5/16"-18 Thrd Sz, 1 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (114113-100-SS)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 5/8 in Lg, 1/4 in Thrd Lg, Knurled, Passivated (114120-625-SS)
- ZORO SELECT Captive Panel Screw, 832X.370X.125 Thrd Sz, 0.37 in Lg, Black (196301)
- Zoro Select Captive Panel Screws