Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, #4-40 Thrd Sz, 1/4 in Lg, Flush, Zinc Plated Hardened Steel
Mfr # 0404SCN
Zoro # G4739979
product price: $396.99
/pk 10000, $0.04/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 1/4 in
- Head Type Flush
- Material Hardened Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0404SCN
- Zoro # G4739979
- Country of Origin Taiwan, Province of China
- Category Captive Panel Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Flush |
Material | Hardened Steel |
Finish | Zinc Plated |
Item | Captive Panel Screw |
Description
4-40X1/4 Self Clinching Stud Full Thread Hardened Steel Heat Treat Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 7/8"-9, 316 Stainless Steel, Not Graded, Plain, 55/64 in Ht, 80 PK (B55081.087.0001)
- PASLODE Collated Framing Nail, 2 in L, Not Applicable, Brite, Offset Round Head, 30 Degrees, 5500 PK (650273)
- ZORO SELECT Sheet Metal Screw, #14 x 3 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.024.0300)
- ZORO SELECT Clevis Pin, 18-8, 0.312x2 1/2 L, PK5 (WWG-CLPS-171)
- ZORO SELECT Captive Panel Screw, #4-40 Thrd Sz, 1 in Lg, 1/8 in Thrd Lg, Knurled, Passivated (211SS440)
- ZORO SELECT Captive Panel Screw, #4-40 Thrd Sz, 21/32 in Lg, 9/32 in Thrd Lg, Knurled, Plain (100SS440)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 5/8 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (161SS)
- ZORO SELECT Captive Panel Screw, 1032X.370X.187 Thrd Sz, 0.37 in Lg, Black (196215)
- ZORO SELECT Captive Panel Screw, 5/16"-18 Thrd Sz, 1 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (316SS)
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 7/8 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (211SS)
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 7/8 in Lg, 5/16 in Thrd Lg, Knurled, Plain (209SS420)
- Zoro Select Captive Panel Screws