Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, #4-40 Thrd Sz, 1/2 in Lg, 3/16 in Thrd Lg, Smooth, Passivated
Mfr # 405SS440
Zoro # G2873552
product price: $8.95
/pk 5, $1.79/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Slotted Drive
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 1/2 in
- Head Type Smooth
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 405SS440
- Zoro # G2873552
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 1/2 in |
Minimum Thread Length | 3/16 in |
Head Height | 0.107 in |
Head Dia. | 0.172 in |
Thread Length | 3/16 in |
Head Width | 0.172 in |
Details
System of Measurement | Inch |
Head Type | Smooth |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Finish | Passivated |
Item | Captive Panel Screw |
Drive Type | Slotted |
Head Style | Round |
Type | Captive Panel Screw |
Head Shape | Round |
Description
Captive Panel Screw, Head Type Smooth, Finish Plain, Material 18-8 Stainless Steel, Drive Slotted, Thread Size #4-40, Fastener Length 3/8 in, Minimum Thread Length 3/16 in, Head Width 0.172 in, Head Height 0.107 in, System of Measurement Inch, Head Style Round, Overall Length 1/2 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 0.387 in L, Stainless Steel Body, 4000 PK (SSDS63)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 2-1/2 in Length, 4 PK (79946)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 4 in L, Steel Blue Ruspert, 25 PK (H4400SP)
- KEN FORGING Oval Eye Nut, 5/8"-11 Thread Size, 3/4 in Thread Lg, Steel, Black Oxide (EN-7)
- ZORO SELECT Captive Panel Screw, 832X.440X.125 Thrd Sz, 0.44 in Lg, Black (196361)
- ZORO SELECT Captive Panel Screw, 1032X.440X.250 Thrd Sz, 0.44 in Lg, Black (196237)
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 3/4 in Lg, 9/32 in Thrd Lg, Smooth, Plain 18-8 Stainless Steel (409SS1024)
- ZORO SELECT Captive Panel Screw, 632X.360X.125 Thrd Sz, 0.36 in Lg, Black (196268)
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 1 1/4 in Lg, 1/4 in Thrd Lg, Knurled, Plain (215SS1024)
- ZORO SELECT Captive Panel Screw, 1032X.310X.187 Thrd Sz, 0.31 in Lg, Plain (196064)
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 1 in Lg, 9/32 in Thrd Lg, Smooth, Plain 18-8 Stainless Steel (411SS1024)
- Zoro Select Captive Panel Screws