Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, #4-40 Thrd Sz, 1 in Lg, Flush, Zinc Plated Hardened Steel
Mfr # 0416SCN
Zoro # G4744535
product price: $479.99
/pk 10000, $0.05/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 1 in
- Head Type Flush
- Material Hardened Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0416SCN
- Zoro # G4744535
- Country of Origin Taiwan, Province of China
- Category Captive Panel Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flush |
Material | Hardened Steel |
Finish | Zinc Plated |
Item | Captive Panel Screw |
Description
4-40X1 Self Clinching Stud Full Thread Hardened Steel Heat Treat Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Lag Shield, 1" Dia, Alloy Steel Zinc Plated, 10 PK (3460200)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 5 PK (BHS7X12045-005P1)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 5/8 in L, 5/8 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK (CRL061003GR)
- ZORO SELECT Spring Pin, Slot, 1/2x1 1/2 L, Pk5 (5CA14)
- ZORO SELECT Captive Panel Screw, 832X.220X.036 Thrd Sz, 0.22 in Lg, Plain (196413)
- ZORO SELECT Captive Panel Screw, 832X.340X.036 Thrd Sz, 0.34 in Lg, Plain (196493)
- ZORO SELECT Captive Panel Screw, 632X.240X.125 Thrd Sz, 0.24 in Lg, Plain (195977)
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 1/2 in Lg, 1/4 in Thrd Lg, Knurled, Passivated (417SS)
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 1 in Lg, 9/32 in Thrd Lg, Smooth, Plain 18-8 Stainless Steel (411SS1024)
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 1/2 in Lg, 9/32 in Thrd Lg, Smooth, Plain 18-8 Stainless Steel (405SS1024)
- FASCOMP Captive Panel Screw, #8-32 Thrd Sz, 1-1/2 in Lg, Plain Stainless Steel (FC0175-SS)
- Zoro Select Captive Panel Screws