Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, 3/8"-16 Thrd Sz, 1 in Lg, Flush, Zinc Plated Hardened Steel
Mfr # 3716SCN
Zoro # G4841302
product price: $244.99
/pk 500, $0.49/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 1 in
- Head Type Flush
- Material Hardened Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3716SCN
- Zoro # G4841302
- Country of Origin Taiwan, Province of China
- Category Captive Panel Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flush |
Material | Hardened Steel |
Finish | Zinc Plated |
Item | Captive Panel Screw |
Description
Captive Panel Screws, 3/8-16X1 FT,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 2 in, Steel, Zinc Plated, 5 PK (63528)
- ZORO SELECT Low Crown Cap Nut, 1/4"-20, Steel, Black Oxide, 0.338 in H, 2000 PK (14NCB)
- G.L. HUYETT Bridge Pin 1/8 x 2-3/4 CS ZC (BP-157/D)
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 10000 PK (0604MPPB)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 1 1/2 in Lg, 1/4 in Thrd Lg, Knurled, Passivated (114120-1500-SS)
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 5/8 in Lg, Flush, Plain Steel (1410SCN300)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 5/8 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (161SS)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 1 in Lg, 7/32 in Thrd Lg, Knurled, Passivated (211SS832)
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 1 1/2 in Lg, 1/4 in Thrd Lg, Knurled, Passivated (114121-1500-SS)
- ZORO SELECT Captive Panel Screw, 1032X.370X.187 Thrd Sz, 0.37 in Lg, Plain (196204)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 1 3/16 in Lg, 3/8 in Thrd Lg, Knurled, Plain (109SS1032)
- Zoro Select Captive Panel Screws