Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, 1/4"-20 Thrd Sz, 5/8 in Lg, Flush, Zinc Plated Hardened Steel
Mfr # 1410SCN
Zoro # G4740694
product price: $738.99
/pk 6000, $0.12/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 5/8 in
- Head Type Flush
- Material Hardened Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1410SCN
- Zoro # G4740694
- Country of Origin Taiwan, Province of China
- Category Captive Panel Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 5/8 in |
Details
System of Measurement | Inch |
Head Type | Flush |
Material | Hardened Steel |
Finish | Zinc Plated |
Item | Captive Panel Screw |
Description
Captive Panel Screws, 1/4-20X5/8,PK6000, Package Quantity 6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 955 PK (08097)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Brass, 60 PK (61048)
- KEN FORGING Rod End Blank, Alloy Steel, Plain, Not Applicable Thrd Lg, 10 in Overall Lg (8J10-B7)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 7/8 in Bore Dia. (KG-187SJ)
- ZORO SELECT Captive Panel Screw, 832X.340X.036 Thrd Sz, 0.34 in Lg, Plain (196493)
- ZORO SELECT Captive Panel Screw, 5/16"-18 Thrd Sz, 1 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (114113-100-SS)
- ZORO SELECT Captive Panel Screw, 5/16"-18 Thrd Sz, 3/4 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (114113-750-SS)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 1 in Lg, 7/32 in Thrd Lg, Knurled, Passivated (211SS832)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 5/8 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (161SS)
- ZORO SELECT Captive Panel Screw, 632X.240X.125 Thrd Sz, 0.24 in Lg, Plain (195977)
- FASCOMP Captive Panel Screw, #4-40 Thrd Sz, 3/8 in Lg, Plain Stainless Steel (FC0819-SS)
- Zoro Select Captive Panel Screws