Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, 1032X.440X.250 Thrd Sz, 0.44 in Lg, Black
Mfr # 196237
Zoro # G2459141
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 1032X.440X.250
- Fastener Length 0.44 in
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 196237
- Zoro # G2459141
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | 1032X.440X.250 |
Fastener Length | 0.44 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Finish | Black |
Item | Captive Panel Screw |
Description
1032X.440X.250 Retractable Captive Panel Fastener Flare In Style Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #6-32 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1185-06)
- KERR LAKESIDE 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (62C150KFC)
- MIDWEST FASTENER #6-32 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 35 PK (33142)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Yellow Steel Round Head Phillips Drive, 100 PK (U25711.016.0075)
- ZORO SELECT Captive Panel Screw, 632X.240X.125 Thrd Sz, 0.24 in Lg, Plain (195977)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 0.3 in Lg, Black Finish (196002)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 21/32 in Lg, 1/4 in Thrd Lg, Smooth, Passivated (606H)
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 1/2 in Lg, 9/32 in Thrd Lg, Smooth, Plain 18-8 Stainless Steel (405SS1024)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 0.22 in Lg, Natural (196439)
- ZORO SELECT Captive Panel Screw, 1032X.440X.125 Thrd Sz, 0.44 in Lg, Black (196387)
- ZORO SELECT Captive Panel Screw, 632X.270X.036 Thrd Sz, 0.27 in Lg, Plain (196459)
- Zoro Select Captive Panel Screws