Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, 1032X.440X.125 Thrd Sz, 0.44 in Lg, Black
Mfr # 196387
Zoro # G2458992
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 1032X.440X.125
- Fastener Length 0.44 in
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 196387
- Zoro # G2458992
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | 1032X.440X.125 |
Fastener Length | 0.44 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Finish | Black |
Item | Captive Panel Screw |
Description
1032X.440X.125 Retractable Captive Panel Fastener Flare In Style Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flat Washer, Fits Bolt Size 1/4" , Brass Plain Finish (Z9161BR)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 100 PK (M04100.080.0030)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Hex, 2-1/4" L, Steel 225 PK (24525)
- TITAN INDUSTRIAL SUPPLY 1/2 in. Grade 5 Flat Washer-Zinc (T12FWZ5)
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 1 1/4 in Lg, 1/4 in Thrd Lg, Knurled, Plain (215SS1024)
- ZORO SELECT Captive Panel Screw, 632X.270X.036 Thrd Sz, 0.27 in Lg, Plain (196459)
- ZORO SELECT Captive Panel Screw, 832X.440X.125 Thrd Sz, 0.44 in Lg, Black (196361)
- ZORO SELECT Captive Panel Screw, 1032X.370X.187 Thrd Sz, 0.37 in Lg, Black (196215)
- ZORO SELECT Captive Panel Screw, M4-0.70 Thrd Sz, 13 mm Lg, 5 1/2 mm Thrd Lg, Knurled, Plain (MPS12)
- ZORO SELECT Captive Panel Screw, 1032X.440X.250 Thrd Sz, 0.44 in Lg, Black (196237)
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 1 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (213SS)
- Zoro Select Captive Panel Screws