Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, 1032X.370X.250 Thrd Sz, 0.37 in Lg, Plain
Mfr # 196071
Zoro # G2459053
product price: $24.99
/pk 20, $1.25/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 1032X.370X.250
- Fastener Length 0.37 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 196071
- Zoro # G2459053
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | 1032X.370X.250 |
Fastener Length | 0.37 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Panel Screws,1032x.370x.2,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internally-Threaded Rod, 1/4"-28 Thread to 1/4"-28 Thread, 1 ft, Steel, Zinc Plated Finish, Round (LINK25012IZ)
- GRK FASTENERS Deck Screw, #10 x 3-1/8 in, Climatek, Flat Head, Torx Drive, 1500 PK (GRK00137)
- VELCRO BRAND Reclosable Fastener, 15 ft, 3/4 in Wd, Black (90081)
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , Steel Zinc Plated Finish, 50 PK (M38093.140.0001)
- ZORO SELECT Captive Panel Screw, 1032X.440X.250 Thrd Sz, 0.44 in Lg, Black (196237)
- ZORO SELECT Captive Panel Screw, 632X.240X.125 Thrd Sz, 0.24 in Lg, Plain (195977)
- ZORO SELECT Captive Panel Screw, 632X.430X.187 Thrd Sz, 0.43 in Lg, Plain (196271)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 5/8 in Lg, 1/4 in Thrd Lg, Knurled, Passivated (114120-625-SS)
- ZORO SELECT Captive Panel Screw, 632X.400X.036 Thrd Sz, 0.4 in Lg, Plain (196510)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 9/16 in Lg, 1/4 in Thrd Lg, Knurled, Plain (114120-562-SS)
- ZORO SELECT Captive Panel Screw, M3.5-0.60 Thrd Sz, 13 mm Lg, 5 1/2 mm Thrd Lg, Knurled, Plain (MPS7)
- Zoro Select Captive Panel Screws