Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, 1032X.370X.187 Thrd Sz, 0.37 in Lg, Plain
Mfr # 196204
Zoro # G2459394
product price: $24.99
/pk 20, $1.25/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 1032X.370X.187
- Fastener Length 0.37 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 196204
- Zoro # G2459394
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | 1032X.370X.187 |
Fastener Length | 0.37 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Panel Screws,1032x.370x.1,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #8, 1 in, Plain Brass Flat Head Phillips Drive, 100 PK (02865)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 20 PK (30227)
- VAST Spring Nut, 1/4"-20, Plain Finish, 100 PK (V230 1/4-100)
- ZORO SELECT #10-24 x 1-1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.019.0150)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 21/32 in Lg, 1/4 in Thrd Lg, Smooth, Passivated (606H)
- ZORO SELECT Captive Panel Screw, 632X.270X.036 Thrd Sz, 0.27 in Lg, Plain (196459)
- ZORO SELECT Captive Panel Screw, 5/16"-18 Thrd Sz, 1 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (316SS)
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 5/8 in Lg, Flush, Plain Steel (1410SCN300)
- ZORO SELECT Captive Panel Screw, 5/16"-18 Thrd Sz, 1 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (114113-100-SS)
- ZORO SELECT Captive Panel Screw, 1032X.310X.125 Thrd Sz, 0.31 in Lg, Plain (196187)
- ZORO SELECT Captive Panel Screw, #4-40 Thrd Sz, 17/32 in Lg, 3/16 in Thrd Lg, Smooth, Passivated (602H)
- Zoro Select Captive Panel Screws