Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, 1032X.340X.036 Thrd Sz, 0.34 in Lg, Plain
Mfr # 196509
Zoro # G2459455
product price: $25.99
/pk 20, $1.30/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 1032X.340X.036
- Fastener Length 0.34 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 196509
- Zoro # G2459455
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | 1032X.340X.036 |
Fastener Length | 0.34 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Panel Screws,1032x.340x.0,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Stud Assembly, 27/40", 7 1/2 in, Zinc Plated, Steel, 10 PK (3210030)
- BIG HORN Birch Wood Dowel Pins (Size: 3/8 Inch x 1-1/2 Inch), PK 100 (14206)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M30-3.50, 45 mm Shank, 60 mm ID, Steel, Zinc Plated (RB580300-001P2)
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1PJD6GR)
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 7/8 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (211SS)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 7/8 in Lg, 3/16 in Thrd Lg, Knurled, Passivated (114118-875-SS)
- ZORO SELECT Captive Panel Screw, 632X.430X.187 Thrd Sz, 0.43 in Lg, Black (196286)
- ZORO SELECT Captive Panel Screw, 832X.440X.125 Thrd Sz, 0.44 in Lg, Black (196361)
- ZORO SELECT Captive Panel Screw, 1032X.440X.125 Thrd Sz, 0.44 in Lg, Plain (196372)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 21/32 in Lg, 7/32 in Thrd Lg, Smooth, Passivated (605H)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 1-3/8 in Lg, Plain Stainless Steel (FC0173-SS)
- Zoro Select Captive Panel Screws