Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, 1032X.310X.187 Thrd Sz, 0.31 in Lg, Plain
Mfr # 196064
Zoro # G2459169
product price: $22.99
/pk 20, $1.15/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 1032X.310X.187
- Fastener Length 0.31 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 196064
- Zoro # G2459169
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | 1032X.310X.187 |
Fastener Length | 0.31 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Panel Screws,1032x.310x.1,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, 2mmDx36mm L, Steel, PK50 (M39350.020.0036)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4 in , Stainless Steel Plain Finish (WAS50534)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0200)
- ZORO SELECT 1/4"-20 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.025.0037)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 3/4 in Lg, 7/32 in Thrd Lg, Knurled, Passivated (207SS632)
- ZORO SELECT Captive Panel Screw, 5/16"-18 Thrd Sz, 3/4 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (114113-750-SS)
- ZORO SELECT Captive Panel Screw, 832X.310X.125 Thrd Sz, 0.31 in Lg, Plain (196149)
- ZORO SELECT Captive Panel Screw, M4-0.70 Thrd Sz, 13 mm Lg, 5 1/2 mm Thrd Lg, Knurled, Plain (MPS12)
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 7/8 in Lg, 5/16 in Thrd Lg, Knurled, Plain (209SS420)
- ZORO SELECT Captive Panel Screw, #4-40 Thrd Sz, 21/32 in Lg, 9/32 in Thrd Lg, Knurled, Plain (100SS440)
- ZORO SELECT Captive Panel Screw, 1032X.340X.036 Thrd Sz, 0.34 in Lg, Plain (196509)
- Zoro Select Captive Panel Screws