Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, 1032X.310X.125 Thrd Sz, 0.31 in Lg, Plain
Mfr # 196187
Zoro # G2459449
product price: $22.99
/pk 20, $1.15/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 1032X.310X.125
- Fastener Length 0.31 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 196187
- Zoro # G2459449
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | 1032X.310X.125 |
Fastener Length | 0.31 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Panel Screws,1032x.310x.1,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK (U51460.016.0001)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, Aluminum Clear Anodized, 1-1/2 in OD (SO-153)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Black Phosphate Steel, 1 in L, 25 PK (U04132.031.0100)
- SIMPSON STRONG-TIE NAIL DECK 3"" L (S10CRD1)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 1/2 in Lg, 7/32 in Thrd Lg, Knurled, Passivated (203SS832)
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 1 1/4 in Lg, 1/4 in Thrd Lg, Knurled, Plain (215SS1024)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 3/4 in Lg, 7/32 in Thrd Lg, Knurled, Passivated (207SS632)
- ZORO SELECT Captive Panel Screw, 832X.440X.250 Thrd Sz, 0.44 in Lg, Plain (196167)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 3/4 in Lg, 3/16 in Thrd Lg, Knurled, Plain 18-8 Stainless Steel (114118-750-SS)
- ZORO SELECT Captive Panel Screw, 832X.250X.125 Thrd Sz, 0.25 in Lg, Black (196031)
- ZORO SELECT Captive Panel Screw, 1032X.370X.250 Thrd Sz, 0.37 in Lg, Plain (196071)
- Zoro Select Captive Panel Screws