Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, 1032X.280X.036 Thrd Sz, 0.28 in Lg, Plain
Mfr # 196477
Zoro # G2459254
product price: $23.99
/pk 20, $1.20/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 1032X.280X.036
- Fastener Length 0.28 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 196477
- Zoro # G2459254
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | 1032X.280X.036 |
Fastener Length | 0.28 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Panel Screws,1032x.280x.0,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 x 1-1/2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 6PK (31902)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.010", Pk20 (MSC010-20)
- ZORO SELECT Dowel Pin, 3/8 In, Pk5 (D22-1500)
- ZORO SELECT Hex Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 5 PK (U51080.087.0001)
- ZORO SELECT Captive Panel Screw, 832X.340X.036 Thrd Sz, 0.34 in Lg, Plain (196493)
- ZORO SELECT Captive Panel Screw, 832X.220X.036 Thrd Sz, 0.22 in Lg, Black (196420)
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 1/2 in Lg, 1/4 in Thrd Lg, Knurled, Passivated (417SS)
- ZORO SELECT Captive Panel Screw, 1032X.440X.125 Thrd Sz, 0.44 in Lg, Black (196387)
- ZORO SELECT Captive Panel Screw, 832X.220X.036 Thrd Sz, 0.22 in Lg, Plain (196413)
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 1 in Lg, 1/4 in Thrd Lg, Knurled, Plain 18-8 Stainless Steel (211SS1024)
- ZORO SELECT Captive Panel Screw, 4-40X3/8 Thrd Sz, 3/8 in Lg, Flush, Eletro - Tin Phosphor Bronze (0406SBKFH)
- Zoro Select Captive Panel Screws