Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, 1032X.250X.125 Thrd Sz, 0.25 in Lg, Black
Mfr # 196055
Zoro # G2459062
product price: $44.99
/pk 20, $2.25/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 1032X.250X.125
- Fastener Length 0.25 in
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 196055
- Zoro # G2459062
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | 1032X.250X.125 |
Fastener Length | 0.25 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Finish | Black |
Item | Captive Panel Screw |
Description
1032X.250X.125 Retractable Captive Panel Fastener Flare In Style Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M16-2mm, 1 m, Steel, Grade 2, Plain Finish (17907)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Yellow Finish, 5 PK (U38131.150.0001)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (224375-1000)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, Black Steel Pan Head Torx Drive, 35 PK (36882)
- ZORO SELECT Captive Panel Screw, 632X.300X.187 Thrd Sz, 0.3 in Lg, Plain (195993)
- ZORO SELECT Captive Panel Screw, 1032X.440X.125 Thrd Sz, 0.44 in Lg, Black (196387)
- ZORO SELECT Captive Panel Screw, 632X.430X.250 Thrd Sz, 0.43 in Lg, Plain (196123)
- ZORO SELECT Captive Panel Screw, 632X.300X.125 Thrd Sz, 0.3 in Lg, Plain (196107)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 1/2 in Lg, 7/32 in Thrd Lg, Knurled, Passivated (203SS832)
- ZORO SELECT Captive Panel Screw, 632X.360X.125 Thrd Sz, 0.36 in Lg, Plain (196251)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 5/8 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (161SS)
- Zoro Select Captive Panel Screws